Buy more than* S$200* and get FREE SHIPPING

  • Post-It Strong Adhesive Series
  • Post-It Strong Adhesive Series
  • Post-It Strong Adhesive Series
  • Post-It Strong Adhesive Series
  • Post-It Strong Adhesive Series

Post-It Strong Adhesive Series 650SS-Y

5.00 (1)
Item.#
07089004
Mfr.#
650SS-Y
Package Qty.
1Pack(90Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
20
Type
Notebook
Dimensions (Vetical x Horizontal) (mm)
50x50
Caution
Since this is an adhesive type, removing could harm the surface depending on the type of paper. Depending on the products, the shape can be curled, but it doesn't affect the product quality.
Standard
Echo mark recognition and green purchase method conformity
Material
Recycled paper
Green Purchasing Law
Compatible
Color
Ultra yellow
Purpose
For plastics, resin goods, partition, wall, and doors. Write with magic marker on the cardboard box's classification. For cabinets contents information, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Notes
5
From Japan
On 2013-02-28 10:36:21
Depending on the quality of the paper to be stuck, there may be cases where the adhesion is too strong, but there is no problem as it is the judgment of the side to use. It is preferable to use a pattern that is too stronger than it is weak. I have patronized for many years.
This review is about item#07089004.