Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Post-It Strong Adhesive Series
  • Post-It Strong Adhesive Series
  • Post-It Strong Adhesive Series

Post-It Strong Adhesive Series 500SS-Y

4.33 (6)
Item.#
07089022
Mfr.#
500SS-Y
Package Qty.
1Pack(90Sheetx2PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
75x25
Weight (g)
30
Type
Label
Purpose
For information organization around laptops. Write with magic marker on the cardboard box's classification. For cabinets contents information, etc.
Green Purchasing Law
Compatible
Material
100% recycled paper
Caution
Since this is an adhesive type, removing could harm the surface depending on the type of paper. Depending on the products, the shape can be curled, but it doesn't affect the product quality.
Color
Ultra yellow
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
A mark, a note memo on handover
5
From Japan
On 2018-04-05 15:04:03
Since green and blue of a pastel color four color pack remain, I adjust this 2 color set.
This review is about item#19875652.
Office work, memos
4
From Japan
On 2017-08-03 09:32:40
It is very sticky and very good than other sticky notes. Is it better if the color is a little thinner?
This review is about item#7089022.
Clerical work
2
From Japan
On 2017-04-06 08:55:02
In the image it was light blue (I thought that the name was electric blue?) But I bought it, but the actual thing is still not visible when writing a pencil with dark blue, the color changes when I write magic I will. Can you please image more faithful to the actual thing a little more?
This review is about item#7089031.
Use as temporary memo
5
From Japan
On 2017-03-13 19:02:44
Although it is not specialized use, it is also good for messages and memoranda, as you can paste without choosing a place (even uneven wallpaper). I hope if there is a variation of fluorescent color.
This review is about item#7089022.
To office work at work.
5
From Japan
On 2015-12-29 16:22:00
It is quite different from the sticky notes there, or even 100! It is! Threeem sticky notes are amazing! Although it is not 100 yen, I like it very much. I have also bought it for everyone. I want to buy from now on!
This review is about item#07089022.
We will use it for items to be shipped the day
5
From Japan
On 2013-06-13 13:45:42
It is easier to use than ordinary sticky not to peel off. I hope I can increase the number of types of colors.
This review is about item#07089022.