Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Post-It Strong Adhesive Series

Post-It Strong Adhesive Series 500SS-B

5.00 (3)
Item.#
07089031
Mfr.#
500SS-B
Package Qty.
1Pack(90Sheetx2PC)
Ship pack of
1
3.04 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
75x25
Weight (g)
30
Type
Label
Purpose
For information organization around laptops. Write with magic marker on the cardboard box's classification. For cabinets contents information, etc.
Green Purchasing Law
Compatible
Material
100% recycled paper
Caution
Since this is an adhesive type, removing could harm the surface depending on the type of paper. Depending on the products, the shape can be curled, but it doesn't affect the product quality.
Color
Cobalt blue
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used as a temporary memo
5
From Japan
On 2017-03-13 19:02:44
There is no in specialized applications, but anywhere (even in an uneven wallpaper) is also good message and reminder because Dekiru paste. I think that good if there is a variation of the fluorescent color.
This review is about item#7089022.
To office work in the workplace.
5
From Japan
On 2015-12-29 16:22:00
There need Are, or is far different from the 100 average of the sticky! ! 3M sticky notes is great! But not 100 yen, is very like. Everyone also gonna buy. I want to buy in the future!
This review is about item#07089022.
Use the goods to be shipped on the day
5
From Japan
On 2013-06-13 13:45:42
Easy-to-use hard to peel off than usual sticky. I think that any good if you could increase the other what color or type.
This review is about item#07089022.