Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Post-It Strong Adhesive Series
  • Post-It Strong Adhesive Series
  • Post-It Strong Adhesive Series
  • Post-It Strong Adhesive Series
  • Post-It Strong Adhesive Series

Post-It Strong Adhesive Series 654SS-B

4.20 (5)
Item.#
07089056
Mfr.#
654SS-B
Package Qty.
1Pack(90Sheet)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
75x75
Material
100% recycled paper
TRUSCO Part Number
353-0728
Caution
Since this is an adhesive type, removing could harm the surface depending on the type of paper. Depending on the products, the shape can be curled, but it doesn't affect the product quality.
Weight (g)
43
Type
Notebook
Color
Cobalt blue
Purpose
For information organization around laptops. Write with magic marker on the cardboard box's classification. For cabinets contents information, etc.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Notes tag
5
From Japan
On 2018-05-25 15:27:05
Because the adhesive strength is strong, even if it sticks to the edge of the PC it is attached firmly Convenient. Because it is large, even if you write a sentence enough enough is enough. When faxing, the characters written as being dark in color are not visible Cream color is very recommended.
This review is about item#19875598.
For office work / notes on site
5
From Japan
On 2018-02-28 08:51:21
It is used to inform important items and handover items. It is troublesome if it comes off, so strong adhesion of 3M is indispensable. Because characters stand out, pastel is preferred over Vivid.
This review is about item#19876036.
Used for pasting to corrective parts of work documents
5
From Japan
On 2018-01-06 10:21:42
In the document check of the workplace, I often use sticky notes, but if it is a sticky note of normal adhesion, it will peel off in the middle of the decision and you will not know where the sticky note was stuck, Because there are things that are not done, I purchase it at my own expense and use it.
This review is about item#7089047.
tag
1
From Japan
On 2016-03-04 12:05:23
Strong Adhesion 75mm x 75mm Electric Blue If you ordered 2 pieces, it is considered the same product because it is the same barcode №, but the color is totally different. One is light blue and the other one is dark blue. Although light blue was on the screen, it was hard to see the letters in dark blue. I think that 75 ㎜ x 75 ㎜ is the size to write letters, it is very hard to use.
This review is about item#07089056.
It is powerful.
5
From Japan
On 2016-01-15 15:13:39
It is really strong adhesion just by singing strong tackiness! Paste firmly, something for long-term preservation documents. . It is quite excellent. Truly 3M goods! (^) O (^)
This review is about item#37178495.