Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stamp Holder, Stamp Pad Built In
  • Stamp Holder, Stamp Pad Built In
  • Stamp Holder, Stamp Pad Built In

Stamp Holder, Stamp Pad Built In CPH-A1

4.20 (5)
Item.#
07089065
Mfr.#
CPH-A1
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Specification
Corresponds to the seal of 10 - 12mm diameter(Oval is 10.5 - 12mm) Corresponds to the seal of 9mm with non-slip seal included Law on Promoting Green Purchasing compliant goods.
Color
Gray
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
A seal
5
From Japan
On 2018-06-06 16:31:24
Continuous stamping without looking for vermillion As the name suggests, it is really Benri.
This review is about item#7089065.
Seal impression
5
From Japan
On 2017-01-23 18:13:40
Design was also satisfying and it was very easy to use and convenient
This review is about item#7089074.
Use it at the company's seal
5
From Japan
On 2014-08-06 09:19:16
Although it is used frequently, it is easy to use and it is efficient to work without preparing vermillion meat. It is the second one this time, I will continue to use it! It is!
This review is about item#07089065.
I am using it on my daily attendance record
4
From Japan
On 2013-09-25 22:08:11
The adjustment was a little difficult. The ink is dark and thick. You do not need to put on vermillion, so it's okay.
This review is about item#07089074.
Receipt of delivery
2
From Japan
On 2011-02-27 13:49:43
Hanko's angle? Is it? I do not agree with them, I can not push the name nicely. I changed some stamps, but none of them got beautiful. Things of other manufacturers are OK though.
This review is about item#07089065.