Buy more than* S$200* and get FREE SHIPPING

  • Thermo Label
  • Thermo Label
  • Thermo Label

Thermo Label 3E-50

by NiGK
5.00 (1)
Item.#
07090352
Mfr.#
3E-50
Package Qty.
1Box(20Sheet)
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
30
AS ONE Part Number
1-633-01
Length (mm)
15
Specification
10 degree C interval 3 step indication type
Discoloration
50: White -> Red 60: White -> Green 70: White -> red-orange
TRUSCO Part Number
282-6542
Discoloring Temperature
50-60-70
Pricision (deg C)
+/-2
Purpose
For temperature management inside and outside. For heat inspection of sub station and machine facility in electric power company. For heat treatment process management. For temperature managemet of distribution., For temperature management inside and outside. For heat inspection of sub station and machine facility in electric power company. For heat treatment process management. For temperature managemet of distribution.
Diameter (phi mm)
Element portions indicating temperature: 5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temperature monitoring of motor surface
5
From Japan
On 2013-06-07 15:56:16
I think that it is enough for simple temperature monitoring and temperature management.
This review is about item#07090404.