Buy more than* S$200* and get FREE SHIPPING

  • Thermo Label
  • Thermo Label
  • Thermo Label

Thermo Label 3.00E-55

5.00 (1)
Item.#
07090361
Mfr.#
3.00E-55
Package Qty.
1Box(20Sheet)
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
30
TRUSCO Part Number
282-6551
AS ONE Part Number
1-633-02
Specification
Three-step display type 10 deg C interval
Discoloration
White -> Bordeaux: 75 white -> black : 65 to each other deep white ->: 55
Pricision (deg C)
+/-2
2014 TRUSCO Published Page
1-1017
Discoloring Temperature
55-65-75
Purpose
For temperature management inside and outside. For heat inspection of sub station and machine facility in electric power company. For heat treatment process management. For temperature managemet of distribution., For temperature management inside and outside. For heat inspection of sub station and machine facility in electric power company. For heat treatment process management. For temperature managemet of distribution.
Diameter (phi mm)
Temperature-indicating element section: 5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temperature monitoring of the motor surface
5
From Japan
On 2013-06-07 15:56:16
Simple temperature monitoring, I think enough to temperature management.
This review is about item#07090404.