Buy more than* S$200* and get FREE SHIPPING

  • Thermo Label
  • Thermo Label
  • Thermo Label

Thermo Label 3E-60

by NiGK
5.00 (1)
Item.#
07090377
Mfr.#
3E-60
Package Qty.
1Box(20Sheet)
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
30
Discoloring Temperature
60-70-80
Pricision (deg C)
+/-2
Discoloration
60: White -> Green 70: White -> Red ,Orange 80: White -> Blue
Specification
10 degree C interval 3 step indication type
AS ONE Part Number
1-633-03
Length (mm)
15
TRUSCO Part Number
282-6569
Diameter (phi mm)
Heat sensitive element section: 5
Purpose
For temperature management inside and outside. For heat inspection of sub station and machine facility in electric power company. For heat treatment process management. For temperature managemet of distribution., For temperature management inside and outside. For heat inspection of sub station and machine facility in electric power company. For heat treatment process management. For temperature managemet of distribution.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temperature monitoring of motor surface
5
From Japan
On 2013-06-07 15:56:16
I think that it is enough for simple temperature monitoring and temperature management.
This review is about item#07090404.