Buy more than* S$200* and get FREE SHIPPING

  • Thermo Label
  • Thermo Label
  • Thermo Label

Thermo Label 3.00E-80

by NiGK
5.00 (1)
Item.#
07090413
Mfr.#
3.00E-80
Package Qty.
1Box(20Sheet)
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
30
Discoloring Temperature
80-90-100
Pricision (deg C)
+/-2
Diameter (phi mm)
Temperature-indicating element portion 5:
AS ONE Part Number
1-633-07
Length (mm)
15
Discoloration
-> white Bordeaux: 80: white -> blue 90: 100 white -> red
Specification
Three-step display type 10 deg C interval
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temperature monitoring of motor surface
5
From Japan
On 2013-06-07 15:56:16
I think that it is enough for simple temperature monitoring and temperature management.
This review is about item#07090404.