Buy more than* S$200* and get FREE SHIPPING

  • Thermo Label
  • Thermo Label
  • Thermo Label

Thermo Label 3.00E-85

by NiGK
5.00 (1)
Item.#
07090422
Mfr.#
3.00E-85
Package Qty.
1Box(20Sheet)
Ship pack of
1
61.98 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Width (mm)
30
Pricision (deg C)
+/-2
2014 TRUSCO Published Page
1-1017
Discoloration
White -> green: 105 white -> black : 95 to each other deep white ->: 85
Specification
Three-step display type 10 deg C interval
Discoloring Temperature
85-95-105
TRUSCO Part Number
282-6615
AS ONE Part Number
1-633-08
Diameter (phi mm)
Temperature-indicating element section: 5
Purpose
For temperature management inside and outside. For heat inspection of sub station and machine facility in electric power company. For heat treatment process management. For temperature managemet of distribution., For temperature management inside and outside. For heat inspection of sub station and machine facility in electric power company. For heat treatment process management. For temperature managemet of distribution.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temperature monitoring of motor surface
5
From Japan
On 2013-06-07 15:56:16
I think that it is enough for simple temperature monitoring and temperature management.
This review is about item#07090404.