Buy more than* S$200* and get FREE SHIPPING

  • Thermo Label
  • Thermo Label
  • Thermo Label

Thermo Label 3.00E-100

by NiGK
5.00 (1)
Item.#
07090456
Mfr.#
3.00E-100
Package Qty.
1Box(20Sheet)
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
30
TRUSCO Part Number
282-6640
AS ONE Part Number
1-633-20
Specification
Three-step display type 10 deg C interval
Discoloration
White -> blue: 120 to each other deep white ->: 100: 110 -> white Bordeaux
Pricision (deg C)
+/-2
2014 TRUSCO Published Page
1-1017
Discoloring Temperature
100-110-120
Purpose
For temperature management inside and outside. For heat inspection of sub station and machine facility in electric power company. For heat treatment process management. For temperature managemet of distribution., For temperature management inside and outside. For heat inspection of sub station and machine facility in electric power company. For heat treatment process management. For temperature managemet of distribution.
Diameter (phi mm)
Temperature-indicating element section: 5