Buy more than* S$200* and get FREE SHIPPING

  • Thermo Label
  • Thermo Label
  • Thermo Label

Thermo Label 5E-100

by NiGK
4.67 (6)
Item.#
07090596
Mfr.#
5E-100
Package Qty.
1Box(20Sheet)
Ship pack of
1
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For temperature management inside and outside. For heat inspection of sub station and machine facility in electric power company. For heat treatment process management. For temperature managemet of distribution., For temperature management inside and outside. For heat inspection of sub station and machine facility in electric power company. For heat treatment process management. For temperature managemet of distribution.
Discoloration
White -> black
Length (mm)
15
Width (mm)
43
Diameter (phi mm)
Heat sensitive element section: 4
AS ONE Part Number
1-899-03
Discoloring Temperature
100-105-110-115-120
Pricision (deg C)
+/-2
TRUSCO Part Number
308-3373
Specification
5 degree C interval 5 step indication type
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Maintenance of power supply equipment and confirmation of repair
5
From Japan
On 2017-11-01 15:05:37
Currently 75 ° C to 95 ° C and next from 100 ° C to 120 ° C It is easy to use when there is a temperature label from 85 ° C or 90 ° C etc.
This review is about item#7090596.
DC power supply output terminal Bus bar connection part, maintenance of the apparatus (when confirming heat rise)
4
From Japan
On 2017-07-13 15:46:32
I would like you to be able to select many types of temperature distribution. Example 5E-80, 5E-90
This review is about item#7090587.
DC power supply output terminal Bus bar connection part, maintenance of the equipment (when confirming heat rise)
5
From Japan
On 2017-03-15 09:24:15
We are using temperature labels that do not have any problem, and we use it for maintenance and repair correspondence.
This review is about item#7090571.
Temperature control in the cubicle
4
From Japan
On 2016-04-18 16:55:37
The temperature judgment can be clearly confirmed.
This review is about item#07090587.
High pressure transducer substation
5
From Japan
On 2015-11-19 16:42:38
Good correspondence
This review is about item#07090587.
Check sheet heating temperature of vacuum forming.
5
From Japan
On 2015-02-10 16:17:36
We use thermo labels of other temperature indication, but it is very convenient. Even if the sheet is heated, it is excellent because it has excellent adhesiveness.
This review is about item#07090605.