Buy more than* S$200* and get FREE SHIPPING

  • Thermo Label
  • Thermo Label
  • Thermo Label

Thermo Label LI-55

by NiGK
5.00 (1)
Item.#
07090641
Mfr.#
LI-55
Package Qty.
1Box(40Sheet)
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Length (mm)
30
Width (mm)
30
AS ONE Part Number
1-631-02
Discoloring Temperature
55
2014 TRUSCO Published Page
1-1017
Diameter (phi mm)
Temperature-indicating element section: 11
Pricision (deg C)
+/-2
Specification
One-point display type
Discoloration
Each other deep white →
TRUSCO Part Number
282-6313
Purpose
For temperature management inside and outside. For heat inspection of sub station and machine facility in electric power company. For heat treatment process management. For temperature managemet of distribution., For temperature management inside and outside. For heat inspection of sub station and machine facility in electric power company. For heat treatment process management. For temperature managemet of distribution.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I pasted it on the bus bar of the cubicle
5
From Japan
On 2014-11-17 18:43:09
The size is just right!
This review is about item#07090675.