Buy more than* S$200* and get FREE SHIPPING

  • Thermo Label
  • Thermo Label
  • Thermo Label

Thermo Label LI-70

5.00 (1)
Item.#
07090675
Mfr.#
LI-70
Package Qty.
1Box(40Sheet)
Ship pack of
1
68.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
30
Width (mm)
30
TRUSCO Part Number
282-6348
Discoloration
White-Orange ->
Diameter (phi mm)
Temperature-indicating element portion: 11
Pricision (deg C)
+/-2
Specification
One-point display type
AS ONE Part Number
1-631-05
Discoloring Temperature
70
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I pasted it on the bus bar of the cubicle
5
From Japan
On 2014-11-17 18:43:09
The size is just right!
This review is about item#07090675.