Buy more than* S$200* and get FREE SHIPPING

  • Thermo Label
  • Thermo Label
  • Thermo Label
  • Thermo Label

Thermo Label LI-80

by NiGK
5.00 (1)
Item.#
07090693
Mfr.#
LI-80
Package Qty.
1Box(40Sheet)
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
30
Width (mm)
30
2014 TRUSCO Published Page
1-1017
Discoloration
White → blue
TRUSCO Part Number
282-6364
Diameter (phi mm)
Temperature-indicating element section: 11
Pricision (deg C)
+/-2
Specification
One-point display type
AS ONE Part Number
1-631-07
Discoloring Temperature
80
Purpose
For temperature management inside and outside. For heat inspection of sub station and machine facility in electric power company. For heat treatment process management. For temperature managemet of distribution., For temperature management inside and outside. For heat inspection of sub station and machine facility in electric power company. For heat treatment process management. For temperature managemet of distribution.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I pasted it on the bus bar of the cubicle
5
From Japan
On 2014-11-17 18:43:09
The size is just right!
This review is about item#07090675.