Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Thermo Label Mini
  • Thermo Label Mini
  • Thermo Label Mini

Thermo Label Mini 3K-50

4.33 (3)
Item.#
07090745
Mfr.#
3K-50
Package Qty.
1Box(20Sheet)
Ship pack of
1
21.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Abnormal heat observation for transistors, IC, LSI, resistors, coil, and other electrical parts. Heat detection pulse motor, electronic circuit cooling fan motors, small motors. Ambient temperature confirmation during product's transportation and usage t, Abnormal heat observation for transistors, IC, LSI, resistors, coil, and other electrical parts. Heat detection pulse motor, electronic circuit cooling fan motors, small motors. Ambient temperature confirmation during product's transportation and usage time
Length (mm)
6.5
Width (mm)
11
AS ONE Part Number
1-629-02
TRUSCO Part Number
308-3292
Discoloration
White -> black
Pricision (deg C)
+/-2
Specification
3 points display super small White circle will disappear over color change temperature.
Discoloring Temperature
50-55-60
Diameter (phi mm)
Heat sensitive element section: 1.5
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
High temperature easily detected site of the line
5
From Japan
On 2015-12-16 21:54:29
This is useful for easily available and easily swollen.
This review is about item#07090763.
Cable connection part
3
From Japan
On 2014-02-08 21:58:32
Favorable
This review is about item#07090763.
And paste it into the primary side and secondary side terminal of the high-voltage transformer is for temperature management.
5
From Japan
On 2013-10-17 21:08:51
If the cheaper the price, it is better.
This review is about item#07090763.