Buy more than* S$200* and get FREE SHIPPING

  • Thermo Label Mini
  • Thermo Label Mini
  • Thermo Label Mini

Thermo Label Mini 3K-80

by NiGK
4.33 (3)
Item.#
07090763
Mfr.#
3K-80
Package Qty.
1Box(20Sheet)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Abnormal heat observation for transistors, IC, LSI, resistors, coil, and other electrical parts. Heat detection pulse motor, electronic circuit cooling fan motors, small motors. Ambient temperature confirmation during product's transportation and usage t, Abnormal heat observation for transistors, IC, LSI, resistors, coil, and other electrical parts. Heat detection pulse motor, electronic circuit cooling fan motors, small motors. Ambient temperature confirmation during product's transportation and usage time
Length (mm)
6.5
Width (mm)
11
Discoloring Temperature
80-85-90
AS ONE Part Number
1-629-04
Discoloration
White -> black
Pricision (deg C)
+/-2
Specification
3 points display super small White circle will disappear over color change temperature.
TRUSCO Part Number
308-3314
Diameter (phi mm)
Element portions indicating temperature: 1.5
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
High temperature detectable part of line
5
From Japan
On 2015-12-16 21:54:29
It is convenient because it is easy to stick and obtain easily.
This review is about item#07090763.
Cable connecting part
3
From Japan
On 2014-02-08 21:58:32
Good
This review is about item#07090763.
Paste it on the primary side & secondary side terminal of high voltage transformer for temperature management.
5
From Japan
On 2013-10-17 21:08:51
It is better if the price is cheap.
This review is about item#07090763.