Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Thermo Label Mini
  • Thermo Label Mini
  • Thermo Label Mini

Thermo Label Mini 3K-95

4.33 (3)
Item.#
07090772
Mfr.#
3K-95
Package Qty.
1Box(20Sheet)
Ship pack of
1
21.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Abnormal heat observation for transistors, IC, LSI, resistors, coil, and other electrical parts. Heat detection pulse motor, electronic circuit cooling fan motors, small motors. Ambient temperature confirmation during product's transportation and usage t, Abnormal heat observation for transistors, IC, LSI, resistors, coil, and other electrical parts. Heat detection pulse motor, electronic circuit cooling fan motors, small motors. Ambient temperature confirmation during product's transportation and usage time
Length (mm)
6.5
Width (mm)
11
AS ONE Part Number
1-629-05
TRUSCO Part Number
308-3322
Discoloration
White -> black
Pricision (deg C)
+/-2
Specification
3 points display super small White circle will disappear over color change temperature.
Discoloring Temperature
95-100-105
Diameter (phi mm)
Heat sensitive element section: 1.5