Buy more than* S$200* and get FREE SHIPPING

  • Thermo Label Mini
  • Thermo Label Mini
  • Thermo Label Mini

Thermo Label Mini 3K-110

by NiGK
4.33 (3)
Item.#
07090781
Mfr.#
3K-110
Package Qty.
1Box(20Sheet)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Abnormal heat observation for transistors, IC, LSI, resistors, coil, and other electrical parts. Heat detection pulse motor, electronic circuit cooling fan motors, small motors. Ambient temperature confirmation during product's transportation and usage t, Abnormal heat observation for transistors, IC, LSI, resistors, coil, and other electrical parts. Heat detection pulse motor, electronic circuit cooling fan motors, small motors. Ambient temperature confirmation during product's transportation and usage time
Length (mm)
6.5
Width (mm)
11
AS ONE Part Number
1-629-06
TRUSCO Part Number
308-3331
Discoloration
White -> black
Pricision (deg C)
+/-2
Specification
3 points display super small White circle will disappear over color change temperature.
Discoloring Temperature
110-115-120
Diameter (phi mm)
Heat sensitive element section: 1.5
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
High temperature detectable part of line
5
From Japan
On 2015-12-16 21:54:29
It is convenient because it is easy to stick and obtain easily.
This review is about item#07090763.
Cable connecting part
3
From Japan
On 2014-02-08 21:58:32
Good
This review is about item#07090763.
Paste it on the primary side & secondary side terminal of high voltage transformer for temperature management.
5
From Japan
On 2013-10-17 21:08:51
It is better if the price is cheap.
This review is about item#07090763.