Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thermo Tape
  • Thermo Tape
  • Thermo Tape

Thermo Tape TR-50

by NiGK
5.00 (1)
Item.#
07090806
Mfr.#
TR-50
Package Qty.
1Box(25Sheet)
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Burns prevention critical temperatures during the heating process Careful temperature control, Burns prevention critical temperatures during the heating process Careful temperature control
Width (mm)
20
Specification
1 part display
TRUSCO Part Number
292-3114
Pricision (deg C)
+/-2
Length (mm)
200
Discoloring Temperature
50
Discoloration
Low temperature color: Yellow <=> hot color: little type orange
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measuring instrument
5
From Japan
On 2015-08-13 19:47:54
The size per piece is incomplete! You can cut it into the required size and use it as a long piece
This review is about item#07090806.