Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thermo Tape
  • Thermo Tape
  • Thermo Tape

Thermo Tape TR-60

by NiGK
5.00 (1)
Item.#
07090815
Mfr.#
TR-60
Package Qty.
1Box(25Sheet)
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Burns prevention critical temperatures during the heating process Careful temperature control, Burns prevention critical temperatures during the heating process Careful temperature control
Width (mm)
20
Specification
1 part display
Discoloring Temperature
60
Pricision (deg C)
+/-2
Length (mm)
200
TRUSCO Part Number
292-3122
Discoloration
Low temperature color: little Bright yellow red <=> hot color: Dark brown purple
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measuring instrument
5
From Japan
On 2015-08-13 19:47:54
The size per piece is incomplete! You can cut it into the required size and use it as a long piece
This review is about item#07090806.