Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thermo Label Mini, S size

Thermo Label Mini, S size NO.70

by NiGK
2.50 (2)
Item.#
07090876
Mfr.#
NO.70
Package Qty.
1Box(200Sheet)
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
5
Width (mm)
5
Discoloration
White -> red
Purpose
Abnormal heat observation for transistors, IC, LSI, resistors, coil, and other electrical parts. Heat detection pulse motor, electronic circuit cooling fan motors, small motors. Ambient temperature confirmation during product's transportation and usage t, Abnormal heat observation for transistors, IC, LSI, resistors, coil, and other electrical parts. Heat detection pulse motor, electronic circuit cooling fan motors, small motors. Ambient temperature confirmation during product's transportation and usage time
Pricision (deg C)
+/-2
AS ONE Part Number
1-630-05
Discoloring Temperature
70
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Temperature control of equipment
3
From Japan
On 2016-02-24 15:30:39
I think the product is good. However, when pasting, it uses considerable attention.
This review is about item#07090894.
Conductor temperature control
2
From Japan
On 2013-02-15 13:12:23
It was smaller than I thought so it was hard to use. I think that it will be helpful if you can post the exact size per piece or how many sheets of sheet size will be per sheet.
This review is about item#07090851.