Buy more than* S$200* and get FREE SHIPPING

  • Thermo Label Mini, S size

Thermo Label Mini, S size NO.100

2.50 (2)
Item.#
07090937
Mfr.#
NO.100
Package Qty.
1Box(200Sheet)
Ship pack of
1
68.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
5
Width (mm)
5
Discoloration
White '-> red
Purpose
Abnormal heat observation for transistors, IC, LSI, resistors, coil, and other electrical parts. Heat detection pulse motor, electronic circuit cooling fan motors, small motors. Ambient temperature confirmation during product's transportation and usage t, Abnormal heat observation for transistors, IC, LSI, resistors, coil, and other electrical parts. Heat detection pulse motor, electronic circuit cooling fan motors, small motors. Ambient temperature confirmation during product's transportation and usage t
Pricision (deg C)
+/-2
AS ONE Part Number
1-630-11
Discoloring Temperature
100
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Temperature management of equipment
3
From Japan
On 2016-02-24 15:30:39
Product I think good. But, at the time of paste, use a considerable care.
This review is about item#07090894.
Temperature management of conductor
2
From Japan
On 2013-02-15 13:12:23
Because it was hard to use smaller than I thought. Or the dimensions of the sheet is much in what per actual or one sheet per one Once you can me for a I think that one would be helpful.
This review is about item#07090851.