Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Thermo Crayon M
  • Thermo Crayon M
  • Thermo Crayon M

Thermo Crayon M M-70

by NiGK
4.00 (2)
Item.#
07091025
Mfr.#
M-70
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Length (mm)
75
Color
Green
AS ONE Part Number
1-639-03
Purpose
Temperature management of forging, mold, annealing, tempering, silver brazing, soft brazing etc general welding. Rebar welding pass gap tempeature control, reactor, electric furnace, blast furnace outside wall temperature control. Surface temperature cont, Temperature management of forging, mold, annealing, tempering, silver brazing, soft brazing etc general welding. Rebar welding pass gap tempeature control, reactor, electric furnace, blast furnace outside wall temperature control. Surface temperature cont
Indication Temperature (Degree C)
70
Accessories
Clip
Caution
Thermo crayon color is for identification. Not related to melting temperature., Thermo crayon color is for identification. Not related to melting temperature.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for mold temperature control
3
From Japan
On 2017-08-11 09:25:37
The price was cheap and good, but it is a difficulty that the core was short. I think that it is still easy to use as it is colored.
This review is about item#7091113.
Sheet metal work
5
From Japan
On 2015-11-21 16:12:59
Handling instructions were easy to understand and easy to use
This review is about item#07091147.