Buy more than* S$200* and get FREE SHIPPING

  • Thermo Crayon M
  • Thermo Crayon M
  • Thermo Crayon M

Thermo Crayon M M-160

5.00 (1)
Item.#
07091113
Mfr.#
M-160
Package Qty.
1PC
Ship pack of
1
27.20 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Length (mm)
75
AS ONE Part Number
1-639-12
Color
White
Purpose
Temperature management of forging, mold, annealing, tempering, silver brazing, soft brazing etc general welding. Rebar welding pass gap tempeature control, reactor, electric furnace, blast furnace outside wall temperature control. Surface temperature cont
Accessories
Clip
Indication Temperature (Degree C)
160
Caution
Thermo crayon color is for identification. Not related to melting temperature.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sheet metal work
5
From Japan
On 2015-11-21 16:12:59
Instruction was also easy to use easy to understand
This review is about item#07091147.