Buy more than* S$200* and get FREE SHIPPING

  • Thermo Crayon M
  • Thermo Crayon M
  • Thermo Crayon M

Thermo Crayon M M-200

5.00 (1)
Item.#
07091156
Mfr.#
M-200
Package Qty.
1PC
Ship pack of
1
27.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
75
AS ONE Part Number
1-639-16
Diameter (phi mm)
10
Accessories
Clip
Indication Temperature (Degree C)
200
Color
Pale red
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sheet metal work
5
From Japan
On 2015-11-21 16:12:59
Handling instructions were easy to understand and easy to use
This review is about item#07091147.