Buy more than* S$200* and get FREE SHIPPING

  • Roller Chain Coupling
  • Roller Chain Coupling
  • Roller Chain Coupling

Roller Chain Coupling CR4012H

3.00 (1)
Item.#
07091174
Mfr.#
CR4012H
Package Qty.
1PC
Ship pack of
1
31.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Support for hole processing is not available
Dimensions L (mm)
79.4
Pitch (mm)
12.70
Number of Gears
12
Dimension l (mm)
36
Dimension D (phi mm)
61
Dimension S (mm)
7.4
Dimension F (mm)
16
Approximate Weight (kg)
0.8
Pilot Hole Diameter (phi mm)
9
Chain Maximum Width E (mm)
33.1
Using Chain
No.40
Moment of Inertia (kg / m2)
2.47x10-4
Dimensions C (mm)
10
Normal JIS
4012
GD2 (kgf m2)
9.89x10-4
Dimensions DH (mm)
35
Maximum Shaft Diameter Range (mm)
22
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Use in connection with the motor plan
3
From Japan
On 2013-04-29 14:35:53
I want to use a rotating platform other, but is not yet using it.
This review is about item#07091165.