Buy more than* S$200* and get FREE SHIPPING

  • Roller Chain Coupling
  • Roller Chain Coupling
  • Roller Chain Coupling
  • Roller Chain Coupling

Roller Chain Coupling CR4014H

3.00 (1)
Item.#
07091183
Mfr.#
CR4014H
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Support for hole processing is not available
Normal JIS
4014
GD2 (kgf m2)
1.81x10-3
Dimensions DH (mm)
43
Maximum Shaft Diameter Range (mm)
28
Minimum Shaft Diameter Range (mm)
11
Chain Maximum Width E (mm)
33.1
Using Chain
No.40
Moment of Inertia (kg / m2)
4.53x10-4
Dimensions C (mm)
10
Dimension D (phi mm)
69
Dimension S (mm)
7.4
Dimension F (mm)
16
Approximate Weight (kg)
1.1
Pilot Hole Diameter (phi mm)
9
Dimensions L (mm)
79.4
Pitch (mm)
12.7
Number of Gears
14
Dimension l (mm)
36
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Scheduled to be used for connection with motor
3
From Japan
On 2013-04-29 14:35:53
I am thinking that I would like to use it on a rotating table, but I have not used it yet.
This review is about item#07091165.