Buy more than* S$200* and get FREE SHIPPING

  • Roller Chain Coupling
  • Roller Chain Coupling
  • Roller Chain Coupling

Roller Chain Coupling CR4016H

3.00 (1)
Item.#
07091192
Mfr.#
CR4016H
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Support for hole processing is not available
Normal JIS
4016
GD2 (kgf m2)
3.16x10-3
Dimensions DH (mm)
50
Maximum Shaft Diameter Range (mm)
32
Minimum Shaft Diameter Range (mm)
16
Chain Maximum Width E (mm)
33.1
Using Chain
No.40
Moment of Inertia (kg / m2)
7.90x10-4
Dimensions C (mm)
6
Dimension D (phi mm)
77
Dimension S (mm)
7.4
Dimension F (mm)
20
Approximate Weight (kg)
1.6
Pilot Hole Diameter (phi mm)
13
Dimensions L (mm)
87.4
Pitch (mm)
12.70
Number of Gears
16
Dimension l (mm)
40
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Scheduled to be used for connection with motor
3
From Japan
On 2013-04-29 14:35:53
I am thinking that I would like to use it on a rotating table, but I have not used it yet.
This review is about item#07091165.