Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Roller Chain Coupling
  • Roller Chain Coupling
  • Roller Chain Coupling

Roller Chain Coupling CR5016H

3.00 (1)
Item.#
07091217
Mfr.#
CR5016H
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Support for hole processing is not available
Dimension l (mm)
45
Dimension D (phi mm)
96
Dimension S (mm)
9.7
Dimension F (mm)
21
Approximate Weight (kg)
2.8
Pilot Hole Diameter (phi mm)
13
Dimensions L (mm)
99.7
Pitch (mm)
15.875
Number of Gears
16
Moment of Inertia (kg / m2)
2.18x10-3
Dimensions C (mm)
12
Normal JIS
5016
GD2 (kgf m2)
8.72x10-3
Dimensions DH (mm)
60
Maximum Shaft Diameter Range (mm)
40
Minimum Shaft Diameter Range (mm)
18
Chain Maximum Width E (mm)
41.0
Using Chain
No.50
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Scheduled to be used for connection with motor
3
From Japan
On 2013-04-29 14:35:53
I am thinking that I would like to use it on a rotating table, but I have not used it yet.
This review is about item#07091165.