Buy more than* S$200* and get FREE SHIPPING

  • Roller Chain Coupling
  • Roller Chain Coupling
  • Roller Chain Coupling

Roller Chain Coupling CR5018H

3.00 (1)
Item.#
07091226
Mfr.#
CR5018H
Package Qty.
1PC
Ship pack of
1
98.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Support for hole processing is not available
GD2 (kgf m2)
1.41x10-2
Dimensions DH (mm)
70
Maximum Shaft Diameter Range (mm)
45
Chain Maximum Width E (mm)
41.0
Using Chain
No.50
Moment of Inertia (kg / m2)
3.53x10-3
Dimensions C (mm)
12
Normal JIS
5018
Dimension S (mm)
9.7
Dimension F (mm)
21
Approximate Weight (kg)
3.6
Dimensions L (mm)
99.7
Pitch (mm)
15.875
Number of Gears
18
Dimension l (mm)
45
Dimension D (phi mm)
107
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Scheduled to be used for connection with motor
3
From Japan
On 2013-04-29 14:35:53
I am thinking that I would like to use it on a rotating table, but I have not used it yet.
This review is about item#07091165.