Buy more than* S$200* and get FREE SHIPPING

  • Roller Chain Coupling
  • Roller Chain Coupling
  • Roller Chain Coupling
  • Roller Chain Coupling

Roller Chain Coupling CR6018H

3.00 (1)
Item.#
07091235
Mfr.#
CR6018H
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Support for hole processing is not available
GD2 (kgf m2)
3.73x10-2
Dimensions DH (mm)
85
Maximum Shaft Diameter Range (mm)
56
Minimum Shaft Diameter Range (mm)
22
Chain Maximum Width E (mm)
51.1
Using Chain
No.60
Moment of Inertia (kg / m2)
9.33x10-3
Dimensions C (mm)
15
Normal JIS
6018
Dimension S (mm)
11.5
Dimension F (mm)
26
Approximate Weight (kg)
6.5
Pilot Hole Diameter (phi mm)
18
Dimensions L (mm)
123.5
Pitch (mm)
19.05
Number of Gears
18
Dimension l (mm)
56
Dimension D (phi mm)
128
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Scheduled to be used for connection with motor
3
From Japan
On 2013-04-29 14:35:53
I am thinking that I would like to use it on a rotating table, but I have not used it yet.
This review is about item#07091165.