Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Roller Chain Coupling
  • Roller Chain Coupling
  • Roller Chain Coupling

Roller Chain Coupling CR6022H

3.00 (1)
Item.#
07091244
Mfr.#
CR6022H
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Support for hole processing is not available
Dimension l (mm)
56
Dimension D (phi mm)
152
Dimension S (mm)
11.5
Dimension F (mm)
26
Approximate Weight (kg)
10.3
Minimum Shaft Diameter Range (mm)
28
Chain Maximum Width E (mm)
51.1
Using Chain
No.60
Moment of Inertia (kg / m2)
2.16x10-2
Dimensions C (mm)
15
Normal JIS
6022
GD2 (kgf m2)
8.63x10-2
Dimensions DH (mm)
110
Maximum Shaft Diameter Range (mm)
71
Dimensions L (mm)
123.5
Pitch (mm)
19.05
Number of Gears
22
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Scheduled to be used for connection with motor
3
From Japan
On 2013-04-29 14:35:53
I am thinking that I would like to use it on a rotating table, but I have not used it yet.
This review is about item#07091165.