Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Roller Chain Coupling
  • Roller Chain Coupling
  • Roller Chain Coupling

Roller Chain Coupling CR8018H

3.00 (1)
Item.#
07091253
Mfr.#
CR8018H
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
Support for hole processing is not available
Maximum Shaft Diameter Range (mm)
80
Minimum Shaft Diameter Range (mm)
32
Chain Maximum Width E (mm)
65.3
Using Chain
No.80
Moment of Inertia (kg / m2)
3.63x10-2
Dimensions C (mm)
30
Normal JIS
8018
GD2 (kgf m2)
1.45x10-1
Dimensions DH (mm)
115
Approximate Weight (kg)
13.8
Pilot Hole Diameter (phi mm)
23
Dimensions L (mm)
141.2
Pitch (mm)
25.40
Number of Gears
18
Dimension l (mm)
63
Dimension D (phi mm)
170
Dimension S (mm)
15.2
Dimension F (mm)
26
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Scheduled to be used for connection with motor
3
From Japan
On 2013-04-29 14:35:53
I am thinking that I would like to use it on a rotating table, but I have not used it yet.
This review is about item#07091165.