Buy more than* S$200* and get FREE SHIPPING

  • Roller Chain Coupling Case
  • Roller Chain Coupling Case
  • Roller Chain Coupling Case

Roller Chain Coupling Case CR4014K

4.00 (1)
Item.#
07091287
Mfr.#
CR4014K
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Dimension M x Quantity
M6x4
GD2 (kgf m2)
2.61x10-3
Moment of Inertia (kg / m2)
6.53x10-4
Approximate Weight (kg)
0.38
Oil Seal
Special type
Dimension A (mm phi)
84
Dimensions B (mm)
75
Material
Aluminumdie-casting
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replaced as it broke
4
From Japan
On 2017-06-09 16:35:30
It is not inferior to what I used to date. It was nice to get here.
This review is about item#07091323.