Buy more than* S$200* and get FREE SHIPPING

  • Roller Chain Coupling Case
  • Roller Chain Coupling Case
  • Roller Chain Coupling Case

Roller Chain Coupling Case CR5016K

Item.#
07091314
Mfr.#
CR5016K
Package Qty.
1PC
Ship pack of
1
40.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Dimension M x Quantity
M6x4
GD2 (kgf m2)
7.25x10-3
Moment of Inertia (kg / m2)
1.81x10-3
Approximate Weight (kg)
0.58
Oil Seal
Special shape
Dimension A (mm phi)
111
Dimensions B (mm)
85
Material
Aluminum die cast