Buy more than* S$200* and get FREE SHIPPING

  • Roller Chain Coupling Case
  • Roller Chain Coupling Case
  • Roller Chain Coupling Case

Roller Chain Coupling Case CR6018K

4.00 (1)
Item.#
07091332
Mfr.#
CR6018K
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
Aluminum die-casting
Oil Seal
Special type
Dimension A (mm phi)
142
Dimensions B (mm)
106
Screw Dimension M x Quantity
M8x4
GD2 (kgf m2)
1.94x10-2
Moment of Inertia (kg / m2)
4.85x10-3
Approximate Weight (kg)
0.96
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replaced as it broke
4
From Japan
On 2017-06-09 16:35:30
It is not inferior to what I used to date. It was nice to get here.
This review is about item#07091323.