Buy more than* S$200* and get FREE SHIPPING

  • Roller Chain Coupling Case
  • Roller Chain Coupling Case
  • Roller Chain Coupling Case

Roller Chain Coupling Case CR6022K

4.00 (1)
Item.#
07091341
Mfr.#
CR6022K
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Oil Seal
Special type
Dimension A (mm phi)
167
Dimensions B (mm)
106
Material
Aluminum die-casting
GD2 (kgf m2)
3.74x10-2
Moment of Inertia (kg / m2)
9.35x10-3
Approximate Weight (kg)
1.3
Screw Dimension M x Quantity
M8x4
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replaced as it broke
4
From Japan
On 2017-06-09 16:35:30
It is not inferior to what I used to date. It was nice to get here.
This review is about item#07091323.