Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Copper Pipe Elbow 90 deg
  • Copper Pipe Elbow 90 deg
  • Copper Pipe Elbow 90 deg

Copper Pipe Elbow 90 deg MK148

4.71 (7)
Item.#
07091384
Mfr.#
MK148
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
22.22
Nominal Diameter (mm)
22.22
Material
Phosphorus deoxidized copper
Nominal Diameter
2013/03/043/4
Dimensions L (mm)
36.5
Specification
Copper pipe joint for hot water
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Boiler piping
5
From Japan
On 2017-12-19 14:13:26
I bought more than 20 items, but because it is packaged one by one, it is unusual to use the copper tube surface in shiny condition.
This review is about item#7091375.
Layout change of own kitchen
5
From Japan
On 2017-12-15 12:16:29
All the parts were individually packed, it was in a beautiful state. I was satisfied because the price was also appropriate and prompt response.
This review is about item#7091384.
Connection of hot water supply piping
5
From Japan
On 2017-09-15 19:07:59
It also saves us the trouble of buying, so we are using it frequently. In case It can be used without problems, so far, there are no troubles, so I will use it again.
This review is about item#7091375.
Repair of water pipe
5
From Japan
On 2016-02-07 10:45:49
Easy with an amateur with one touch. Although the price is a difficult point, it is more convenient than brazing. Especially brazing has to purchase burner and solder and we also need technology. I think that it is cheap in comparison with that.
This review is about item#07091375.
Used for maintenance of water heater
5
From Japan
On 2015-08-26 22:37:09
I am satisfied with the corners firmly.
This review is about item#07091375.
Hot water supply pipe
3
From Japan
On 2014-12-23 08:52:42
There is no problem, it is the requested item.
This review is about item#07091366.
Hot water piping construction
5
From Japan
On 2013-05-07 18:17:37
There is no problem at all.
This review is about item#07091375.