Buy more than* S$200* and get FREE SHIPPING

  • Copper Pipe Elbow 90 deg
  • Copper Pipe Elbow 90 deg
  • Copper Pipe Elbow 90 deg

Copper Pipe Elbow 90 deg MK148

4.50 (4)
Item.#
07091393
Mfr.#
MK148
Package Qty.
1PC
Ship pack of
1
5.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Copper pipe joint for hot water
Nominal Diameter
1
Dimensions L (mm)
42
Dimension d (phi mm)
28.58
Nominal Diameter (mm)
28.58
Material
Phosphorus deoxidized copper
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Repair of water pipes
5
From Japan
On 2016-02-07 10:45:49
You can also easily with amateur at the touch of a button. Price is the drawback is useful several stages than brazing. In particular brazing is roasted also there must purchase a burner or solder technology. I think that cheap in cost compared to it.
This review is about item#07091375.
Used for maintenance of the water heater
5
From Japan
On 2015-08-26 22:37:09
Also firmly stick satisfaction corner.
This review is about item#07091375.
Hot water supply pipe
3
From Japan
On 2014-12-23 08:52:42
Without any problem, it is the goods as requested.
This review is about item#07091366.
Hot water supply plumbing
5
From Japan
On 2013-05-07 18:17:37
There is no problem.
This review is about item#07091375.