Buy more than* S$200* and get FREE SHIPPING

  • Copper Pipe Elbow 90 deg
  • Copper Pipe Elbow 90 deg
  • Copper Pipe Elbow 90 deg

Copper Pipe Elbow 90 deg MK148

4.50 (4)
Item.#
07091402
Mfr.#
MK148
Package Qty.
1PC
Ship pack of
1
10.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
53
Specification
Copper pipe joint for hot water
Nominal Diameter
1 1/4
Material
Phosphorus deoxidized copper
Dimension d (phi mm)
34.92
Nominal Diameter (mm)
34.92
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Repair of water pipe
5
From Japan
On 2016-02-07 10:45:49
Easy with an amateur with one touch. Although the price is a difficult point, it is more convenient than brazing. Especially brazing has to purchase burner and solder and we also need technology. I think that it is cheap in comparison with that.
This review is about item#07091375.
Used for maintenance of water heater
5
From Japan
On 2015-08-26 22:37:09
I am satisfied with the corners firmly.
This review is about item#07091375.
Hot water supply pipe
3
From Japan
On 2014-12-23 08:52:42
There is no problem, it is the requested item.
This review is about item#07091366.
Hot water piping construction
5
From Japan
On 2013-05-07 18:17:37
There is no problem at all.
This review is about item#07091375.