Buy more than* S$200* and get FREE SHIPPING

  • Copper Pipe Tee
  • Copper Pipe Tee
  • Copper Pipe Tee

Copper Pipe Tee MK149

5.00 (3)
Item.#
07091472
Mfr.#
MK149
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
12.7
Nominal Diameter
2013/03/08
Material
Phosphorus deoxidized copper
Dimension H (mm)
18
Dimensions L (mm)
35
Specification
Copper pipe joint for hot water
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Hot water piping
5
From Japan
On 2018-01-22 16:34:22
Whether the precision of production is high, the connection with the straight pipe is also smooth. I feel that this area is different from the manufacturer's products.
This review is about item#7091481.
Boiler installation work
5
From Japan
On 2017-11-04 08:29:03
I have been using this all the time. Always very satisfied very much.
This review is about item#07091481.
Hot water supply pipe
5
From Japan
On 2013-07-29 15:55:35
Quality is also good, price is satisfactory.
This review is about item#07091497.