Buy more than* S$200* and get FREE SHIPPING

  • Copper Pipe Tee
  • Copper Pipe Tee
  • Copper Pipe Tee

Copper Pipe Tee MK149

5.00 (1)
Item.#
07091481
Mfr.#
MK149
Package Qty.
1PC
Ship pack of
1
2.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
15.88
Nominal Diameter
2013/01/02
Material
Phosphorus deoxidized copper
Dimension H (mm)
22.5
Dimensions L (mm)
40
Specification
Copper pipe joint for hot water
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hot water supply pipe
5
From Japan
On 2013-07-29 15:55:35
Quality is also good, price is also satisfied.
This review is about item#07091497.