Buy more than* S$200* and get FREE SHIPPING

  • Copper Pipe Tee
  • Copper Pipe Tee
  • Copper Pipe Tee

Copper Pipe Tee MK149

5.00 (2)
Item.#
07091497
Mfr.#
MK149
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
22.22
Nominal Diameter
2013/03/04
Material
Phosphorus deoxidized copper
Dimension H (mm)
32
Dimensions L (mm)
61
Specification
Copper pipe joint for hot water
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Boiler installation work
5
From Japan
On 2017-11-04 08:29:03
I have been using this all the time. Always very satisfied very much.
This review is about item#07091481.
Hot water supply pipe
5
From Japan
On 2013-07-29 15:55:35
Quality is also good, price is satisfactory.
This review is about item#07091497.