Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Copper Pipe Tee, Reducing
  • Copper Pipe Tee, Reducing
  • Copper Pipe Tee, Reducing

Copper Pipe Tee, Reducing MK149

Item.#
07091567
Mfr.#
MK149
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Phosphorus deoxidized copper
Dimension d2(phi mm)
16
Dimension H (mm)
25
Dimensions L (mm)
56
Specification
Copper pipe joint for hot water
Dimension d1(phi mm)
22.36
Nominal Diameter
3/4x1/2