Buy more than* S$200* and get FREE SHIPPING

  • Copper Pipe Socket
  • Copper Pipe Socket
  • Copper Pipe Socket

Copper Pipe Socket MK150

4.18 (11)
Item.#
07091716
Mfr.#
MK150
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Copper pipe joint for hot water
Nominal Diameter
2013/03/08
Material
Phosphorus deoxidized copper
Dimension d (phi mm)
12.7
Dimensions L (mm)
20
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
It is used for middle connection of hose.
5
From Japan
On 2017-09-19 16:03:03
It would be nice if you had a stop on the terminal and you could ship it after processing with a vender such as specifying the angle.
This review is about item#7091761.
Hot water supply pipe
1
From Japan
On 2017-07-25 20:53:24
Delivery is slow. Usually it took me three days to arrive in 2 days and my schedule went crazy.
This review is about item#7091725.
Used for water supply pipe connection
5
From Japan
On 2017-04-06 12:03:49
I think that it is a very good product. I think purchase use also.
This review is about item#7091734.
Used for water supply pipe connection
4
From Japan
On 2016-12-16 17:58:30
The price is reasonable and you can use it normally, I think it is good.
This review is about item#7091725.
Piping repair of hot water supply equipment
5
From Japan
On 2016-02-13 18:16:52
They are packaged individually and reached in a state that they are not easily oxidized and are very satisfied
This review is about item#07091734.
When piping replenishment
3
From Japan
On 2015-11-24 19:18:21
You can weld normally.
This review is about item#07091716.
Waterwork construction
5
From Japan
On 2015-02-04 14:09:34
There is nothing wrong. I am very satisfied.
This review is about item#07091725.
Hot water supply pipe
3
From Japan
On 2014-12-23 08:53:55
There is no problem, it is the requested item.
This review is about item#07091716.
Connection at the time of processing copper pipe
5
From Japan
On 2014-08-18 08:56:51
Since it is a size of 15.88 which is not ordered so much, it is not necessary to inventory, and it is inexpensive and very helpful.
This review is about item#07091725.
Repair of solar water heater
5
From Japan
On 2014-06-06 20:30:34
I am a retired person who likes DIY. Flexi section of the water heater being in use for 20 years has been repaired frequently with hot water, but it was repaired, but knowing that the copper pipe is cheap in the net and available in one piece, let us use it handy We have. Although such a customer would rather be troublesome, I hope in the future.
This review is about item#07091725.