Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Copper Pipe Socket
  • Copper Pipe Socket
  • Copper Pipe Socket

Copper Pipe Socket MK150

4.25 (12)
Item.#
07091734
Mfr.#
MK150
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
22.22
Dimensions L (mm)
36
Specification
Copper pipe joint for hot water
Nominal Diameter
2013/03/04
Material
Phosphorus deoxidized copper
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
Hot water piping
5
From Japan
On 2018-01-22 16:26:28
It is a famous manufacturer, so there is no quality problem. Although it is a general product that can be purchased even at a home center, it is good that you can designate and purchase a maker.
This review is about item#7091725.
It is used for middle connection of hose.
5
From Japan
On 2017-09-19 16:03:03
It would be nice if you had a stop on the terminal and you could ship it after processing with a vender such as specifying the angle.
This review is about item#7091761.
Hot water supply pipe
1
From Japan
On 2017-07-25 20:53:24
Delivery is slow. Usually it took me three days to arrive in 2 days and my schedule went crazy.
This review is about item#7091725.
Used for water supply pipe connection
5
From Japan
On 2017-04-06 12:03:49
I think that it is a very good product. I think purchase use also.
This review is about item#7091734.
Used for water supply pipe connection
4
From Japan
On 2016-12-16 17:58:30
The price is reasonable and you can use it normally, I think it is good.
This review is about item#7091725.
Piping repair of hot water supply equipment
5
From Japan
On 2016-02-13 18:16:52
They are packaged individually and reached in a state that they are not easily oxidized and are very satisfied
This review is about item#07091734.
When piping replenishment
3
From Japan
On 2015-11-24 19:18:21
You can weld normally.
This review is about item#07091716.
Waterwork construction
5
From Japan
On 2015-02-04 14:09:34
There is nothing wrong. I am very satisfied.
This review is about item#07091725.
Hot water supply pipe
3
From Japan
On 2014-12-23 08:53:55
There is no problem, it is the requested item.
This review is about item#07091716.
Connection at the time of processing copper pipe
5
From Japan
On 2014-08-18 08:56:51
Since it is a size of 15.88 which is not ordered so much, it is not necessary to inventory, and it is inexpensive and very helpful.
This review is about item#07091725.