Buy more than* S$200* and get FREE SHIPPING

  • Copper Pipe Socket
  • Copper Pipe Socket
  • Copper Pipe Socket

Copper Pipe Socket MK150

4.38 (8)
Item.#
07091752
Mfr.#
MK150
Package Qty.
1PC
Ship pack of
1
4.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
34.92
Dimensions L (mm)
50.5
Nominal Diameter
1 1/4
Material
Phosphorus deoxidized copper
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Used in the water supply pipe connection
4
From Japan
On 2016-12-16 17:58:30
Price is also You can use normally at an affordable, I think that good.
This review is about item#7091725.
Plumbing repair of the hot water supply equipment
5
From Japan
On 2016-02-13 18:16:52
We are very pleased to reach in a difficult state to be one by one packaging oxidation
This review is about item#07091734.
When the shirttail of piping
3
From Japan
On 2015-11-24 19:18:21
You can weld normally.
This review is about item#07091716.
Water supply works
5
From Japan
On 2015-02-04 14:09:34
There is nothing problem. It is a big satisfaction.
This review is about item#07091725.
Hot water supply pipe
3
From Japan
On 2014-12-23 08:53:55
Without any problem, it is the goods as requested.
This review is about item#07091716.
Connection at the time of processing of copper pipe
5
From Japan
On 2014-08-18 08:56:51
Because usually a size of less order there is no 15.88, you do not have to stock, and it will be saved inexpensive and very.
This review is about item#07091725.
Repair of solar water heaters
5
From Japan
On 2014-06-06 20:30:34
Are retirees like DIY. 20 Flexi part of the water heater of a few years in use with hot water But it had been repaired struggling well done is to, yet cheap copper pipe on the net To know and available in one, we have gotten so used to come in handy. In this customer It would be rather annoying, but thank you in the future.
This review is about item#07091725.
Hot water supply plumbing
5
From Japan
On 2013-05-07 18:18:59
There is no problem (previously purchased from the tubing shop)
This review is about item#07091725.