Buy more than* S$200* and get FREE SHIPPING

  • Copper Pipe Socket, Reducing
  • Copper Pipe Socket, Reducing
  • Copper Pipe Socket, Reducing
  • Copper Pipe Socket, Reducing

Copper Pipe Socket, Reducing MK150

4.67 (3)
Item.#
07091795
Mfr.#
MK150
Package Qty.
1PC
Ship pack of
1
1.67 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Specification
Copper pipe joint for hot water
Dimension d1(phi mm)
15.88
Dimensions L (mm)
24
Dimension d2(phi mm)
12.7
Nominal Diameter
1/2x3/8
Material
Phosphorus deoxidized copper
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Copper piping
5
From Japan
On 2016-03-11 21:18:02
It does not change a thing that has been used until now
This review is about item#07091813.
Repair of solar water heaters
4
From Japan
On 2014-06-06 20:44:31
Not available in such as DIY store near quite Nante copper tube sockets of different diameter, The existing silicon resin parts that open hole is done with hot water so far But it was outpaced by or heaped in silicon caulking material, yet cheaper this time It was very useful also available in only one. Both delivery time has been satisfied.
This review is about item#07091813.
Hot water supply pipe
5
From Japan
On 2013-07-29 15:57:58
Quality is also good, price is also satisfied.
This review is about item#07091813.