Buy more than* S$200* and get FREE SHIPPING

  • Copper Pipe Socket, Reducing
  • Copper Pipe Socket, Reducing
  • Copper Pipe Socket, Reducing
  • Copper Pipe Socket, Reducing

Copper Pipe Socket, Reducing MK150

4.50 (4)
Item.#
07091804
Mfr.#
MK150
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimension d2(phi mm)
12.7
Nominal Diameter
3/4x3/8
Material
Phosphorus deoxidized copper
Dimension d1(phi mm)
22.22
Dimensions L (mm)
37
Specification
Copper pipe joint for hot water
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for water supply pipe connection
4
From Japan
On 2017-04-04 18:25:31
Solder can also be used normally without glue or leakage.
This review is about item#7091813.
Copper piping
5
From Japan
On 2016-03-11 21:18:02
It is the same as what I used to date
This review is about item#07091813.
Repair of solar water heater
4
From Japan
On 2014-06-06 20:44:31
Different diameter copper pipe sockets are not readily available at DIY shops or the like in the vicinity, so far, they have surpassed existing silicone resin parts which had been punctured with hot water and opened with silicon caulking material, It was cheaply and it was very handy to obtain even one piece. We are satisfied with the delivery date.
This review is about item#07091813.
Hot water supply pipe
5
From Japan
On 2013-07-29 15:57:58
Quality is also good, price is satisfactory.
This review is about item#07091813.